Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Swtch, 30mm, 4 Pos, Knob

  • Mfr # HT8JCH8E

  • Zoro # G4178167


product price: $44.79
/ea

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Knob
Action
Maintained/Maintained/Maintained/Maintained
Cam
8E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8JCH8E
Zoro #
G4178167
UPC #
782113728698
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Width
2 in
Product Length/Depth
5.53 in
Product Height
1.4 in
Overall Width
2 in
Overall Depth
5.53 in
Panel Cutout Diameter
30 mm
Overall Height
1.4 in
Manufacturer Warranty Length
1 yr

Details

Item
Short-Handled Selector Switch
Basic Material
Metal
Type of Operator
Knob
Action
Maintained/Maintained/Maintained/Maintained
Cam
8E
Operator Head Material
Metal
Operator Color
Black
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Bezel Material
Chrome
Position
4
Bezel Color
Chrome
Key Removal
No Key
Switch Operation @ Position A
X
Switch Operation @ Position C
X
Standards
CSA, UL Listed
Key Number
No Key
Switch Operation @ Position D
X
IP Rating
IP65
Switch Operation @ Position B
X
Series
HT800
Certifications
CSA Certified
Type
30.5 mm, Watertight/Oiltight-HT800
Number Of Positions
4
Actuator
Knob
Operating mode
Maintained, maintained, maintained, maintained
Actuator color
Black
Enclosure
NEMA 12
Bezel
Chrome
Illumination
Non-illuminated
Product Name
Eaton HT800 pushbutton
Hazardous Location Specification
Not Rated
Switch Function @ 3rd Position
On
Switch Function @ 2nd Position
On
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Head Color
Black
Switch Function @ 4th Position
On
Number of Positions
4
Switch Function @ 1st Position
On
Operator Illumination
Non-Illuminated
Operator Head Type
Short-Handled Knob

Description

Short-Handled Selector Switch, 30 mm, 4 Position, Maintained/Maintained/Maintained/Maintained Action, Knob Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Metal, Bezel Material Chrome, Bezel Color Chrome, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP65, Cam 8E, Standards CSA, UL Listed, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.