Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Swtch, 30mm, 4 Pos, Levr

  • Mfr # HT8LPH8E

  • Zoro # G4220264


product price: $64.69
/ea

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Lever
Action
Momentary/Maintained/Maintained/Maintained
Operator Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8LPH8E
Zoro #
G4220264
UPC #
782113728735
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Width
2 in
Product Length/Depth
5.53 in
Product Height
1.4 in
Manufacturer Warranty Length
1 yr
Overall Depth
5.53 in
Overall Height
1.4 in
Overall Width
2 in
Panel Cutout Diameter
30 mm

Details

Item
Long-Handled Selector Switch
Basic Material
Metal
Type of Operator
Lever
Action
Momentary/Maintained/Maintained/Maintained
Operator Head Material
Metal
Cam
8E
Operator Color
Black
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Position
4
Bezel Material
Chrome
Bezel Color
Chrome
Key Removal
No Key
Switch Operation @ Position C
X
Switch Operation @ Position B
X
IP Rating
IP65
Standards
CSA, UL Listed
Key Number
No Key
Switch Operation @ Position D
X
Switch Operation @ Position A
X
Series
HT800
Type
30.5 mm, Watertight/Oiltight-HT800
Enclosure
NEMA 12
Operating mode
Momentary, maintained, maintained, maintained
Bezel
Chrome
Number Of Positions
4
Actuator color
Black
Illumination
Non-illuminated
Actuator
Lever
Certifications
UL Listed
Product Name
Eaton HT800 pushbutton
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Number of Positions
4
Operator Head Type
Long-Handled Knob
Hazardous Location Specification
Not Rated
Switch Function @ 2nd Position
On
Switch Function @ 1st Position
On
Operator Illumination
Non-Illuminated
Switch Function @ 4th Position
On
Switch Function @ 3rd Position
On
Operator Head Color
Black

Description

Long-Handled Selector Switch, 30 mm, 4 Position, Momentary/Maintained/Maintained/Maintained Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Metal, Bezel Material Chrome, Bezel Color Chrome, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP65, Cam 8E, Standards CSA, UL Listed, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.