Zoro Homepage
This item is Discontinued.
Eaton Non-Illum Selectr Swtch, 2NC, NEMA 1, 3, 4X C22-WK3-K02

Non-Illum Selectr Swtch, 2NC, NEMA 1, 3, 4X (Discontinued)

  • Mfr # C22-WK3-K02
  • Zoro # G6157557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C22-WK3-K02
Zoro #
G6157557
UPC #
-
Country of Origin
Germany

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm

Details

Item
Selector Switch
Basic Material
Plastic
Type of Operator
Knob with 40 Degrees Rotation
Contact Form
2NC
Action
Momentary/Maintained/Momentary
Operator Head Material
Polycarbonate
Cam
No Cam
Color
Black
NEMA Rating
1, 12, 13, 3, 4X
Position
3
Bezel Material
Polycarbonate
Key Removal
No Key
Bezel Color
Silver
Switch Operation @ Position D
No Fourth Position
Standards
CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660
Switch Operation @ Position B
OO
Switch Operation @ Position A
XO
IP Rating
IP65
Includes
Assembled Pushbutton
Contact Rating
1.5A @ 230V AC, 3A @ 24V DC
Switch Operation @ Position C
OX
NEMA Contact Rating Designation
A600
Number of Positions
3
Switch Function @ 4th Position
No Fourth Position
Switch Function @ 2nd Position
Off
Switch Function @ 3rd Position
On
NEMA Enclosure Rating
1, 12, 13, 3, 4X
Operator Illumination
Non-Illuminated
Switch Function @ 1st Position
On

Description

Selector Switch, 22 mm, 3 Position, Momentary/Maintained/Momentary Action, 2NC Contact Form, Type of Operator Knob with 40 Degrees Rotation, Color Black, No Key Key Removal, Operator Head Material Polycarbonate, Basic Material Plastic, Bezel Material Polycarbonate, Bezel Color Silver, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, NEMA Rating 1, 12, 13, 3, 4X, IP Rating IP65, Cam No Cam, Switch Operation @ Position A XO, Switch Operation @ Position B OO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.