Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever

  • Mfr # HT8JDH3AAA5

  • Zoro # G4141986


product price: $87.79
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Lever
Contact Form
2NO
Action
Maintained/Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8JDH3AAA5
Zoro #
G4141986
UPC #
782113729626
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Width
2 in
Product Height
1.4 in
Product Length/Depth
5.53 in
Overall Height
1.4 in
Panel Cutout Diameter
30 mm
Overall Width
2 in
Overall Depth
5.53 in
Manufacturer Warranty Length
1 yr

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Lever
Contact Form
2NO
Action
Maintained/Maintained
Operator Head Material
Polymer
Cam
3A
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Position
2
Bezel Material
Chrome
Key Removal
No Key
Bezel Color
Chrome
Switch Operation @ Position B
OX
Standards
CSA, UL Listed
Contact Rating
10A @ 600V AC
Switch Operation @ Position C
No Third Position
Includes
Assembled Pushbutton
Switch Operation @ Position A
XO
IP Rating
IP68
Switch Operation @ Position D
No Fourth Position
NEMA Contact Rating Designation
A600/P600
Actuator
Lever
Certifications
CSA Certified
Enclosure
NEMA 3
Type
30.5 mm, Watertight/Oiltight-HT800
Contact configuration
2 NO
Bezel
Chrome
Number Of Positions
2
Operating mode
Maintained, maintained
Illumination
Non-illuminated
Actuator color
Black
Series
HT800
DC Contact Rating
5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Product Name
Eaton HT800 pushbutton
Hazardous Location Specification
Not Rated
Contact Block Material
Metal
Operator Head Color
Black
Switch Function @ 4th Position
No Fourth Position
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Illumination
Non-Illuminated
Switch Function @ 2nd Position
On
Switch Function @ 3rd Position
No Third Position
Operator Head Type
Long-Handled Knob
Switch Function @ 1st Position
On
Number of Positions
2

Description

Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, 2NO Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Polymer, Basic Material Metal, Bezel Material Chrome, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP68, Cam 3A, Switch Operation @ Position A XO, Switch Operation @ Position B OX, Switch Operation @ Position C No Third Position

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.