Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever

  • Mfr # HT8JPH3AAA5

  • Zoro # G3956793


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Momentary
Contact Form
2NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8JPH3AAA5
Zoro #
G3956793
UPC #
782113729640
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Width
2 in
Product Length/Depth
5.53 in
Product Height
1.4 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr
Overall Height
1.4 in
Overall Depth
5.53 in
Panel Cutout Diameter
30 mm

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Momentary
Contact Form
2NO
Operator Head Material
Polymer
Cam
3A
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Bezel Material
Chrome
Position
2
Bezel Color
Chrome
Key Removal
No Key
Switch Operation @ Position B
OX
Switch Operation @ Position A
XO
NEMA Contact Rating Designation
A600/P600
Standards
CSA, UL Listed
Contact Rating
10A @ 600V AC
Includes
Assembled Pushbutton
IP Rating
IP68
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position C
No Third Position
DC Contact Rating
5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Series
HT800
Operating mode
Maintained, momentary
Actuator color
Black
Number Of Positions
2
Actuator
Lever
Enclosure
NEMA 4X
Bezel
Chrome
Illumination
Non-illuminated
Certifications
CSA Certified
Type
30.5 mm, Watertight/Oiltight-HT800
Contact configuration
2 NO
Product Name
Eaton HT800 pushbutton
Switch Function @ 3rd Position
No Third Position
Switch Function @ 2nd Position
On
Switch Function @ 4th Position
No Fourth Position
Contact Block Material
Metal
Operator Head Type
Long-Handled Knob
Hazardous Location Specification
Not Rated
Operator Illumination
Non-Illuminated
Operator Head Color
Black
Switch Function @ 1st Position
On
Number of Positions
2
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X

Description

Selector Switch, 30 mm, 2 Position, Maintained/Momentary Action, 2NO Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Polymer, Basic Material Metal, Bezel Material Chrome, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP68, Cam 3A, Switch Operation @ Position A XO, Switch Operation @ Position B OX, Switch Operation @ Position C No Third Position

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.