Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever

  • Mfr # HT8JSH1DF1Q1

  • Zoro # G4115011


product price: $143.84
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Lever
Action
Momentary/Maintained/Maintained
Contact Form
2NC, 2NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8JSH1DF1Q1
Zoro #
G4115011
UPC #
782113728667
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Height
1.4 in
Product Length/Depth
5.53 in
Product Width
2 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm
Overall Width
2 in
Overall Height
1.4 in
Overall Depth
5.53 in

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Lever
Action
Momentary/Maintained/Maintained
Contact Form
2NC, 2NO
Cam
1D
Operator Head Material
Polymer
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Bezel Material
Chrome
Position
3
Bezel Color
Black
Key Removal
No Key
Switch Operation @ Position B
OXO
Switch Operation @ Position D
No Fourth Position
Contact Rating
10A @ 600V AC
Switch Operation @ Position C
OOX
Includes
Assembled Pushbutton
Standards
CSA, UL Listed
NEMA Contact Rating Designation
A600/P600
Switch Operation @ Position A
XOO
IP Rating
IP68
DC Contact Rating
5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Series
HT800
Bezel
Chrome
Operating mode
Momentary, maintained, maintained
Actuator color
Black
Type
30.5 mm, Watertight/Oiltight-HT800
Certifications
UL Listed
Contact configuration
2 NO 2 NC
Illumination
Non-illuminated
Number Of Positions
3
Actuator
Lever
Enclosure
NEMA 12
Product Name
Eaton HT800 pushbutton
Switch Function @ 1st Position
On
Switch Function @ 3rd Position
On
Contact Block Material
Metal
Hazardous Location Specification
Not Rated
Switch Function @ 4th Position
No Fourth Position
Operator Head Color
Black
Switch Function @ 2nd Position
On
Number of Positions
3
Operator Illumination
Non-Illuminated
Operator Head Type
Long-Handled Knob
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X

Description

Selector Switch, 30 mm, 3 Position, Momentary/Maintained/Maintained Action, 2NC, 2NO Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Polymer, Basic Material Metal, Bezel Material Chrome, Bezel Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP68, Cam 1D, Switch Operation @ Position A XOO, Switch Operation @ Position B OXO, Switch Operation @ Position C OOX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.