Zoro Homepage

Non-Illum Selectr Swtch, 30mm, 4 Pos, Lever

  • Mfr # HT8JFH8EF1Q1

  • Zoro # G4027956


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained/Maintained/Maintained
Contact Form
1NC, 1NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8JFH8EF1Q1
Zoro #
G4027956
UPC #
782113728780
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Length/Depth
3 in
Product Height
5 in
Product Width
2 in
Panel Cutout Diameter
30 mm
Overall Depth
3 in
Manufacturer Warranty Length
1 yr
Overall Height
5 in
Overall Width
2 in

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained/Maintained/Maintained
Contact Form
1NC, 1NO
Cam
8E
Operator Head Material
Polymer
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Bezel Material
Chrome
Position
4
Key Removal
No Key
Bezel Color
Chrome
Switch Operation @ Position C
OOXO
Standards
CSA, UL Listed
Switch Operation @ Position D
OOOX
IP Rating
IP68
NEMA Contact Rating Designation
A600/P600
Switch Operation @ Position B
OXOO
Switch Operation @ Position A
XOOO
Includes
Assembled Pushbutton
Contact Rating
10A @ 600V AC
AC Contact Rating
10 A @ 600 V
DC Contact Rating
5 A @ 250 V
Series
HT800
Illumination
Non-illuminated
Cam code
Cam 8E
Contact configuration
Left: 1 NO 1 NC
Enclosure
NEMA 12
Actuator function
Maintained
Bezel
Chrome
Number Of Positions
4
Operating mode
Maintained, maintained, maintained, maintained
Type
30.5 mm, Watertight/Oiltight-HT800
Actuator
Lever
Actuator color
Black
Certifications
UL Listed
Product Name
Eaton HT800 pushbutton
Hazardous Location Specification
Not Rated
Contact Block Material
Metal
Switch Function @ 3rd Position
On
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Illumination
Non-Illuminated
Operator Head Type
Long-Handled Knob
Number of Positions
4
Switch Function @ 1st Position
On
Switch Function @ 2nd Position
On
Operator Head Color
Black
Switch Function @ 4th Position
On

Description

Selector Switch, 30 mm, 4 Position, Maintained/Maintained/Maintained/Maintained Action, 1NC, 1NO Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Polymer, Basic Material Metal, Bezel Material Chrome, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP68, Cam 8E, Switch Operation @ Position A XOOO, Switch Operation @ Position B OXOO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.