Zoro Homepage

Non-Illum Selectr Swtch, 30mm, 4 Pos, Lever

  • Mfr # HT8LPH8EF1Q1

  • Zoro # G4121817


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Lever
Contact Form
2NC, 2NO
Action
Momentary/Maintained/Maintained/Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8LPH8EF1Q1
Zoro #
G4121817
UPC #
782113728797
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Height
1.4 in
Product Length/Depth
5.53 in
Product Width
2 in
Overall Depth
5.53 in
Overall Width
2 in
Panel Cutout Diameter
30 mm
Overall Height
1.4 in
Manufacturer Warranty Length
1 yr

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Lever
Contact Form
2NC, 2NO
Action
Momentary/Maintained/Maintained/Maintained
Operator Head Material
Polymer
Cam
8E
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Bezel Material
Chrome
Position
4
Bezel Color
Chrome
Key Removal
No Key
Contact Rating
10A @ 600V AC
Switch Operation @ Position C
OOXO
IP Rating
IP68
Switch Operation @ Position A
XOOO
Switch Operation @ Position D
OOOX
NEMA Contact Rating Designation
A600/P600
Switch Operation @ Position B
OXOO
Includes
Assembled Pushbutton
Standards
CSA, UL Listed
Series
HT800
DC Contact Rating
5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Certifications
UL Listed
Actuator color
Black
Contact configuration
2 NO 2 NC
Enclosure
NEMA 12
Actuator
Lever
Illumination
Non-illuminated
Operating mode
Momentary, maintained, maintained, maintained
Type
30.5 mm, Watertight/Oiltight-HT800
Bezel
Chrome
Number Of Positions
4
Product Name
Eaton HT800 pushbutton
Operator Head Color
Black
Contact Block Material
Metal
Switch Function @ 3rd Position
On
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Switch Function @ 1st Position
On
Switch Function @ 2nd Position
On
Switch Function @ 4th Position
On
Number of Positions
4
Operator Illumination
Non-Illuminated
Hazardous Location Specification
Not Rated
Operator Head Type
Long-Handled Knob

Description

Selector Switch, 30 mm, 4 Position, Momentary/Maintained/Maintained/Maintained Action, 2NC, 2NO Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Polymer, Basic Material Metal, Bezel Material Chrome, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP68, Cam 8E, Switch Operation @ Position A XOOO, Switch Operation @ Position B OXOO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.