Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selectr Swtch, 30mm, 4 Pos, Lever

  • Mfr # HT8LSH8EF1Q1

  • Zoro # G4167563


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Lever
Contact Form
2NC, 2NO
Action
Maintained/Maintained/Maintained/Momentary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8LSH8EF1Q1
Zoro #
G4167563
UPC #
782113728803
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Height
1.4 in
Product Length/Depth
5.53 in
Product Width
2 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm
Overall Width
2 in
Overall Depth
5.53 in
Overall Height
1.4 in

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Lever
Contact Form
2NC, 2NO
Action
Maintained/Maintained/Maintained/Momentary
Cam
8E
Operator Head Material
Polymer
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Position
4
Bezel Material
Chrome
Bezel Color
Chrome
Key Removal
No Key
Switch Operation @ Position B
OXOO
NEMA Contact Rating Designation
A600/P600
Switch Operation @ Position D
OOOX
IP Rating
IP68
Switch Operation @ Position A
XOOO
Includes
Assembled Pushbutton
Standards
CSA, UL Listed
Switch Operation @ Position C
OOXO
Contact Rating
10A @ 600V AC
DC Contact Rating
5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Series
HT800
Number Of Positions
4
Bezel
Chrome
Illumination
Non-illuminated
Enclosure
NEMA 3R
Actuator color
Black
Actuator
Lever
Certifications
UL Listed
Contact configuration
2 NO 2 NC
Type
30.5 mm, Watertight/Oiltight-HT800
Operating mode
Maintained, maintained, maintained, momentary
Product Name
Eaton HT800 pushbutton
Switch Function @ 2nd Position
On
Operator Head Type
Long-Handled Knob
Number of Positions
4
Operator Head Color
Black
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Illumination
Non-Illuminated
Switch Function @ 1st Position
On
Hazardous Location Specification
Not Rated
Switch Function @ 4th Position
On
Contact Block Material
Metal
Switch Function @ 3rd Position
On

Description

Selector Switch, 30 mm, 4 Position, Maintained/Maintained/Maintained/Momentary Action, 2NC, 2NO Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Polymer, Basic Material Metal, Bezel Material Chrome, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP68, Cam 8E, Switch Operation @ Position A XOOO, Switch Operation @ Position B OXOO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.