Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illuminated Multihead Operator, 22 mm, Oval

  • Mfr # M22-DDL-GR-X1-X0

  • Zoro # G6199234


product price: $47.39
/ea

Key Features

Push Button Style
Extended
Action
Momentary / Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green; Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DDL-GR-X1-X0
Zoro #
G6199234
UPC #
786685272283
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Product Height
.52 IN
Product Length/Depth
2.15 IN
Product Width
1.17 IN
Overall Depth
2.15 in
Overall Height
0.52 in
Manufacturer Warranty Length
1 yr
Overall Width
1.17 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary / Momentary
Operator Illumination
Illuminated
Head Color
Green; Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Number of Heads
2
Legend
O, I
Includes
Silver Bezel with Green Top and Red Bottom
Type of Operator
(2) Flush Buttons
Shape
Oval
IP Rating
IP67, IP69K
Legend/Background Color
White/Green, White/Red
NEMA Rating
1, 13, 2, 3, 4, 4X
Number of Operators
2
Features
Includes Contact Block Mounting Adapter
Bezel Material
Silver
Bezel
Silver
Series
M22
Type
22.5 mm Modular
Certifications
CSA Certified
Operating cycles
Light 100,000 hours, Button 200,000 operations
Actuator
Extended, Dual button
Illumination
Illuminated
Environmental rating
IP66, NEMA 4X, 13
Button color
Top Green, Bottom Red
Special features
M22 series
Application
Pushbutton
Compliances
CE Marked
Inscription
Top I, Bottom O
Product Name
Eaton M22 modular pushbutton
Legend Color
White
Product Type
Push Button Operators
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Resistance Properties
Corrosion Resistant
Operating Temperature - Minimum
-13 Degrees F
Legend Background Color
Green
Number of Indicator Lights
0
Operator Material
Polycarbonate
Hazardous Location Specification
Not Rated

Description

Extended Push Button, 22 mm, Momentary/Momentary, Type of Operator (2) Flush Buttons, Head Material Metal, Bezel Material Silver, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend O, I, Legend/Background Color White/Green, White/Red, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes Silver Bezel with Green Top and Red Bottom, Features Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.