Zoro Homepage
This item is Discontinued.
Eaton Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black C22-DRH-S-K11

Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black (Discontinued)

  • Mfr # C22-DRH-S-K11
  • Zoro # G6092931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C22-DRH-S-K11
Zoro #
G6092931
UPC #
786685897738
Country of Origin
Germany

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm

Details

Action
Maintained (Field Convertible)
Head Material
Plastic
NEMA Rating
1, 12, 13, 3, 4X
Type of Operator
Extended Button
Color
Black
Contact Form
1NO/1NC
Bezel
Silver Nylon
Number of Operators
1
Contact Rating
1.5A @ 230V AC, 3A @ 24V DC
Item
Extended Push Button Operator
Bezel Material
Silver Nylon
Standards
CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660
Basic Material
Plastic
IP Rating
IP67, IP69K
NEMA Contact Rating Designation
A600
Terminal Connection
Pressure Plate
Material
Plastic
Product Type
Push Button Operators
Push Button Style
Extended
Head Color
Black
NEMA Enclosure Rating
1, 12, 13, 3, 4X
Operator Material
Plastic

Description

Extended Push Button Operator, 22 mm, Maintained (Field Convertible) Action, Extended Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Silver Nylon, Color Black, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660, Terminal Connection Pressure Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.