This item is Discontinued.

Eaton Non-Illuminated Push Button, 22.5 mm, 1NO/1NC, Green C22-D-G-K11

Non-Illuminated Push Button, 22.5 mm, 1NO/1NC, Green (Discontinued)

  • Mfr # C22-D-G-K11
  • Zoro # G6125856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C22-D-G-K11
Zoro #
G6125856
UPC #
786685897349
Country of Origin
Germany

Dimensions

Size
22 mm
Product Length/Depth
1.17 in
Product Height
2.15 in
Product Width
1.17 in
Panel Cutout Diameter
22 mm

Details

Action
Momentary
Head Material
Plastic
NEMA Rating
1, 12, 13, 3, 4X
Type of Operator
Flush Button
Color
Green
Contact Form
1NO/1NC
Bezel
Silver Nylon
Number of Operators
1
Item
Flush Push Button Operator
Contact Rating
1.5A @ 230V AC, 3A @ 24V DC
Bezel Material
Silver Nylon
Basic Material
Plastic
NEMA Contact Rating Designation
A600
Terminal Connection
Pressure Plate
IP Rating
IP67, IP69K
Material
Plastic
Standards
CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660
Series
C22
Type
Pushbutton
Product Type
Push Button Operators
Enclosure
IP69K
Actuator Color
Green
Operating cycles
5 million
Certifications
EN 60947
Illumination
Non-illuminated
Actuator function
Momentary
Button color
Green
Actuator
Flush button
Degree of protection
NEMA 13
Operating mode
Momentary
Mounting method
Flush
Compliances
DIN VDE 0600
Actuator Material
Plastic
Contact configuration
1 NO-1 NC
Push Button Style
Flush
Operator Material
Plastic
Head Color
Green
NEMA Enclosure Rating
1, 12, 13, 3, 4X

Description

Flush Push Button Operator, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Silver Nylon, Color Green, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660, Terminal Connection Pressure Plate, Material Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.