Zoro Homepage
This item is Discontinued.
Eaton Non-Illuminated Push Button, 22 mm, 2NC, Red C22-DRH-R-X0-K02

Non-Illuminated Push Button, 22 mm, 2NC, Red (Discontinued)

  • Mfr # C22-DRH-R-X0-K02
  • Zoro # G6067092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C22-DRH-R-X0-K02
Zoro #
G6067092
UPC #
786685897059
Country of Origin
Germany

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm

Details

Action
Maintained (Field Convertible)
Legend/Background Color
White/Red
Head Material
Plastic
NEMA Rating
1, 12, 13, 3, 4X
Type of Operator
Extended Button
Color
Red
Contact Form
2NC
Legend
O
Bezel
Silver Nylon
Number of Operators
1
Item
Extended Push Button Operator
Contact Rating
1.5A @ 230V AC, 3A @ 24V DC
Bezel Material
Silver Nylon
IP Rating
IP67, IP69K
Standards
CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660
NEMA Contact Rating Designation
A600
Material
Plastic
Terminal Connection
Pressure Plate
Basic Material
Plastic
Product Type
Push Button Operators
NEMA Enclosure Rating
1, 12, 13, 3, 4X
Push Button Style
Extended
Operator Material
Plastic
Head Color
Red

Description

Extended Push Button Operator, 22 mm, Maintained (Field Convertible) Action, Extended Button Type of Operator, Head Material Plastic, Contact Form 2NC, Bezel Silver Nylon, Color Red, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 4X, IP Rating IP67, IP69K, Legend O, Legend/Background Color White/Red, Standards CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.