Zoro Homepage

Non-Illuminated Push Button, 30mm, Epoxy

  • Mfr # E34EB3-53X

  • Zoro # G5220004


product price: $61.29
/ea

Key Features

Material
metal
Color
Green
Features
Passed a 600 Hour Salt Spray Test
Head Material
Epoxy Coated Metal
Contact Form
1NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34EB3-53X
Zoro #
G5220004
UPC #
786680126536
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Length/Depth
1 in
Product Height
1 in
Product Width
1 in
Overall Height
1 in
Overall Width
1 in
Panel Cutout Diameter
30 mm
Overall Depth
1 in
Manufacturer Warranty Length
1 yr

Details

Item
Extended Push Button Operator
Material
metal
Color
Green
Features
Passed a 600 Hour Salt Spray Test
Head Material
Epoxy Coated Metal
Contact Form
1NO
Basic Material
Metal
Terminal Connection
Screw Clamp
Type of Operator
Extended Button
Bezel
Epoxy Coated Metal Zinc Die Cast
Contact Rating
10A @ 600V AC
IP Rating
IP65
NEMA Rating
12, 13, 3, 3R, 4, 4X
Number of Operators
1
Action
Momentary
Standards
CE, CSA, UL Listed
Legend
No Legend
Product Type
Push Button Operators
Bezel Material
Epoxy Coated Zinc Die Cast
Type
Extended
Series
E34
Compliances
CE Marked
Lens Color
Green
Contact configuration
1 NO
Illumination
Non-illuminated
Operating Mode
Momentary
Degree of protection
NEMA 3R
Certifications
UL Listed;CSA Certified
Product Name
Eaton E34 pushbutton
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Operator Illumination
Non-Illuminated
Operating Temperature - Maximum
150 Degrees F
Push Button Style
Extended
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Mechanical Operating Durability
1.00 x 10^7
AC Contact Rating
10 A @ 600 V
DC Contact Rating
2.5 A @ 250 V
Number of Indicator Lights
0
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Head Color
Green
Operator Voltage Rating - Maximum
120 V AC/DC
Operating Temperature - Minimum
1 Degrees F
Operator Material
Metal

Description

Extended Push Button Operator, 30 mm, Momentary Action, Extended Button Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NO, Bezel Epoxy Coated Metal Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Passed a 600 Hour Salt Spray Test, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.