Zoro Homepage

Non-Illuminated Push Button, Red

  • Mfr # E34GDBC2N8-1X

  • Zoro # G5228781


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Material
metal
Color
Red
Number of Operators
1
Contact Form
1NO/1NC
Size
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34GDBC2N8-1X
Zoro #
G5228781
UPC #
786680121227
Country of Origin
United States

Dimensions

Size
30 mm
Product Length/Depth
1 in
Product Width
1 in
Product Diameter
3.79 in
Product Height
1 in
Overall Depth
1 in
Manufacturer Warranty Length
1 yr
Mushroom Head Diameter
40 mm
Overall Width
1 in
Overall Height
1 in
Panel Cutout Diameter
30 mm

Details

Item
Mushroom Head Push Button
Material
metal
Color
Red
Number of Operators
1
Contact Form
1NO/1NC
Contact Rating
10A @ 600V AC
Head Material
Epoxy Coated Metal
Legend/Background Color
Red/Silver
NEMA Rating
12, 13, 3, 3R, 4, 4X
Bezel
Epoxy Coated Metal Zinc Die Cast
Features
Factory Assembled
Action
Maintained/Maintained
Standards
CE, CSA, FDA 3-A, UL Listed
Legend
Emergency Stop
Terminal Connection
Screw Clamp
IP Rating
IP65
Basic Material
Metal
Type of Operator
40mm Mushroom Head
Product Type
Push Button Operators
Bezel Material
Epoxy Coated Zinc Die Cast
Type
30.5 mm, Corrosion Resistant
Illumination
Non-illuminated
Series
E34
Certifications
CSA Certified
Number of positions
2
Actuator color
Red
Actuator
Standard
Contact configuration
1 NO-1 NC
Compliances
FDA 3-A
Operating Mode
Push: maintained
Rating
NEMA 3
Bus material
Plastic
Product Name
Eaton E34 pushbutton
Push Button Style
Mushroom Head
Legend Background Color
Silver
DC Contact Rating
5 A @ 250 V
Operator Material
Metal
Head Color
Red
Mechanical Operating Durability
1.00 x 10^7
Operator Voltage Rating - Maximum
120 V AC/DC
Hazardous Location Specification
Class I, Div 2, Group B, C, D
AC Contact Rating
10 A @ 600 V
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operating Temperature - Maximum
150 Degrees F
Resistance Properties
Corrosion Resistant
Legend Color
Red
Maintained Action Release
Push/Pull
Operating Temperature - Minimum
1 Degrees F
Number of Indicator Lights
0
Operator Illumination
Non-Illuminated

Description

Mushroom Head Push Button, 30 mm, Maintained/Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NO/1NC, Bezel Epoxy Coated Metal Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Emergency Stop, Legend/Background Color Red/Silver, Standards CE, CSA, FDA 3-A, UL Listed, Terminal Connection Screw Clamp, Features Factory Assembled, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.