Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illuminated Push Button, Yellow

  • Mfr # 10250T124-51

  • Zoro # G5229691


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Material
metal
Color
Yellow
Standards
CE, CSA, UL Listed
Size
30 mm
Legend
No Legend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T124-51
Zoro #
G5229691
UPC #
786680121920
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Diameter
2.5 in
Product Height
2 in
Overall Width
2.5 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr
Mushroom Head Diameter
40 mm
Overall Height
2 in

Details

Item
Mushroom Head Push Button
Material
metal
Color
Yellow
Standards
CE, CSA, UL Listed
Legend
No Legend
Type of Operator
40mm Mushroom Head
Terminal Connection
Screw Clamp
Features
Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
Action
Momentary
Contact Form
1NC
NEMA Rating
12, 13, 3, 3R, 4, 4X
Head Material
Metal
Contact Rating
10A @ 600V AC
Basic Material
Metal
IP Rating
IP65
Bezel
Chrome Plated Zinc Die Cast
Number of Operators
1
Product Type
Push Button Operators
Type
Pushbutton
Bezel Material
Chrome Plated Zinc Die Cast
Illumination
Non-illuminated
Actuator color
Yellow
Actuator
Mushroom
Certifications
CSA Certified
Actuator material
Plastic
Operating Mode
Momentary
Series
10250T
Compliances
CE Marked
Rating
NEMA 4X
Degree of protection
NEMA 3R
Bus material
Zinc die cast
Contact configuration
1 NC
Product Name
Eaton 10250T pushbutton
Head Color
Yellow
Operator Material
Metal
Resistance Properties
Oil and Grease Resistant, Watertight
Operating Temperature - Minimum
1 Degrees F
Number of Indicator Lights
0
Mechanical Operating Durability
1.00 x 10^7
Operator Illumination
Non-Illuminated
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Push Button Style
Mushroom Head
Operator Voltage Rating - Maximum
120 V AC/DC
DC Contact Rating
5 A @ 250 V
Operating Temperature - Maximum
150 Degrees F
AC Contact Rating
10 A @ 600 V

Description

Mushroom Head Push Button, 30 mm, Momentary Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Yellow, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.