Zoro Homepage

Non-Illuminated Selector Switch, 10A, 600V

  • Mfr # HT8JNH3AAA5

  • Zoro # G4034895


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Knob
Action
Maintained/Momentary
Contact Form
2NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8JNH3AAA5
Zoro #
G4034895
UPC #
782113729619
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Length/Depth
5.53 in
Product Height
1.4 in
Product Width
2 in
Overall Height
1.4 in
Overall Width
2 in
Panel Cutout Diameter
30 mm
Overall Depth
5.53 in
Manufacturer Warranty Length
1 yr

Description

Selector Switch, 30 mm, 2 Position, Maintained/Momentary Action, 2NO Contact Form, Type of Operator Knob, Color Black, No Key Key Removal, Operator Head Material Polymer, Basic Material Metal, Bezel Material Chrome, Bezel Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP68, Cam 3A, Switch Operation @ Position A XO, Switch Operation @ Position B OX, Switch Operation @ Position C No Third Position

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.