Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illuminated Selector Switch, 2NO, 10A

  • Mfr # HT8JRH1DAA5

  • Zoro # G4223922


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Knob
Contact Form
2NO
Action
Momentary/Maintained/Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8JRH1DAA5
Zoro #
G4223922
UPC #
782113563787
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Length/Depth
5.53 in
Product Width
2 in
Product Height
1.4 in
Overall Height
1.4 in
Manufacturer Warranty Length
1 yr
Overall Width
2 in
Overall Depth
5.53 in
Panel Cutout Diameter
30 mm

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Knob
Contact Form
2NO
Action
Momentary/Maintained/Maintained
Operator Head Material
Polymer
Cam
1D
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Bezel Material
Aluminum
Position
3
Key Removal
No Key
Bezel Color
Chrome
Switch Operation @ Position C
OX
Switch Operation @ Position B
OO
Switch Operation @ Position A
XO
Contact Rating
10A @ 600V AC
IP Rating
IP68
Includes
Assembled Pushbutton
Standards
CSA, UL Listed
NEMA Contact Rating Designation
A600/P600
Switch Operation @ Position D
No Fourth Position
Series
HT800
DC Contact Rating
5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Certifications
UL Listed
Enclosure
NEMA 12
Type
30.5 mm, Watertight/Oiltight-HT800
Operating mode
Momentary, maintained, maintained
Number Of Positions
3
Contact configuration
2 NO
Illumination
Non-illuminated
Actuator
Knob
Actuator color
Black
Product Name
Eaton HT800 pushbutton
Operator Illumination
Non-Illuminated
Number of Positions
3
Switch Function @ 4th Position
No Fourth Position
Switch Function @ 1st Position
On
Hazardous Location Specification
Not Rated
Switch Function @ 2nd Position
Off
Operator Head Type
Short-Handled Knob
Switch Function @ 3rd Position
On
Contact Block Material
Metal
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Head Color
Black

Description

Selector Switch, 30 mm, 3 Position, Momentary/Maintained/Maintained Action, 2NO Contact Form, Type of Operator Knob, Color Black, No Key Key Removal, Operator Head Material Polymer, Basic Material Metal, Bezel Material Aluminum, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP68, Cam 1D, Switch Operation @ Position A XO, Switch Operation @ Position B OO, Switch Operation @ Position C OX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.