Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illuminated Selector Switch, 2P, 10A

  • Mfr # HT8JNH3AA5

  • Zoro # G4086862


product price: $80.49
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Knob
Contact Form
1NO
Action
Maintained/Momentary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT8JNH3AA5
Zoro #
G4086862
UPC #
782113728131
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Length/Depth
5.53 in
Product Width
2 in
Product Height
1.4 in
Overall Depth
5.53 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm
Overall Height
1.4 in
Overall Width
2 in

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Knob
Contact Form
1NO
Action
Maintained/Momentary
Operator Head Material
Polymer
Cam
3A
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Bezel Material
Chrome
Position
2
Bezel Color
Black
Key Removal
No Key
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position C
No Third Position
IP Rating
IP68
Standards
CSA, UL Listed
NEMA Contact Rating Designation
A600/P600
Includes
Assembled Pushbutton
Switch Operation @ Position A
O
Contact Rating
10A @ 600V AC
Switch Operation @ Position B
X
DC Contact Rating
5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Series
HT800
Certifications
UL Listed
Illumination
Non-illuminated
Bezel
Chrome
Contact configuration
1 NO
Number Of Positions
2
Operating mode
Maintained, momentary
Actuator color
Black
Type
30.5 mm, Watertight/Oiltight-HT800
Actuator
Knob
Enclosure
NEMA 13
Product Name
Eaton HT800 pushbutton
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Number of Positions
2
Operator Head Color
Black
Switch Function @ 3rd Position
No Third Position
Contact Block Material
Metal
Switch Function @ 1st Position
Off
Switch Function @ 4th Position
No Fourth Position
Operator Illumination
Non-Illuminated
Operator Head Type
Short-Handled Knob
Switch Function @ 2nd Position
On
Hazardous Location Specification
Not Rated

Description

Selector Switch, 30 mm, 2 Position, Maintained/Momentary Action, 1NO Contact Form, Type of Operator Knob, Color Black, No Key Key Removal, Operator Head Material Polymer, Basic Material Metal, Bezel Material Chrome, Bezel Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP68, Cam 3A, Switch Operation @ Position A O, Switch Operation @ Position B X, Switch Operation @ Position C No Third Position

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.