Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illuminated Selector Switch, 3P, Knob

  • Mfr # HT8JBH1DAA5

  • Zoro # G3942775


product price: $87.79
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Knob
Action
Maintained/Maintained/Maintained
Contact Form
1NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8JBH1DAA5
Zoro #
G3942775
UPC #
782113728599
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Height
2.25 in
Product Width
2 in
Product Length/Depth
5 in
Overall Width
2 in
Panel Cutout Diameter
30 mm
Overall Height
2.25 in
Overall Depth
5 in
Manufacturer Warranty Length
1 yr

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Knob
Action
Maintained/Maintained/Maintained
Contact Form
1NO
Operator Head Material
Polymer
Cam
1A
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Bezel Material
Chrome
Position
3
Key Removal
No Key
Bezel Color
Black
Switch Operation @ Position C
OX
Includes
Assembled Pushbutton
Switch Operation @ Position B
OO
Standards
CSA, UL Listed
IP Rating
IP68
NEMA Contact Rating Designation
A600/P600
Switch Operation @ Position A
XO
Switch Operation @ Position D
No Fourth Position
Contact Rating
10A @ 600V AC
DC Contact Rating
5 A @ 250 V
Series
HT800
AC Contact Rating
10 A @ 600 V
Number Of Positions
3
Certifications
CSA Certified
Actuator
Knob
Cam code
Cam 1A
Bezel
Chrome
Type
30.5 mm, Watertight/Oiltight-HT800
Enclosure
NEMA 13
Contact configuration
Left: 1 NO
Illumination
Non-illuminated
Actuator color
Black
Operating mode
Maintained, maintained, maintained
Product Name
Eaton HT800 pushbutton
Switch Function @ 3rd Position
On
Operator Head Color
Black
Number of Positions
3
Operator Illumination
Non-Illuminated
Contact Block Material
Metal
Operator Head Type
Short-Handled Knob
Switch Function @ 4th Position
No Fourth Position
Switch Function @ 2nd Position
Off
Switch Function @ 1st Position
On
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X

Description

Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, 1NO Contact Form, Type of Operator Knob, Color Black, No Key Key Removal, Operator Head Material Polymer, Basic Material Metal, Bezel Material Chrome, Bezel Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP68, Cam 1A, Switch Operation @ Position A XO, Switch Operation @ Position B OO, Switch Operation @ Position C OX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.