Zoro Homepage
This item is Discontinued.
Eaton Non-Illuminated Selector Switch, 4A, 2P C22-WRKV-K02

Non-Illuminated Selector Switch, 4A, 2P (Discontinued)

  • Mfr # C22-WRKV-K02
  • Zoro # G6200092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C22-WRKV-K02
Zoro #
G6200092
UPC #
-
Country of Origin
Germany

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm

Description

Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, 2NC Contact Form, Type of Operator Knob with 60 Degrees Rotation, Color Black, No Key Key Removal, Operator Head Material Polycarbonate, Basic Material Plastic, Bezel Material Polycarbonate, Bezel Color Silver, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, NEMA Rating 1, 12, 13, 3, 4X, IP Rating IP65, Cam No Cam, Switch Operation @ Position A X, Switch Operation @ Position B X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.