Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illuminated Selector Switch, Cam 8E

  • Mfr # HT8LRH8EF1Q1

  • Zoro # G4046296


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Knob
Contact Form
2NC, 2NO
Action
Maintained/Maintained/Maintained/Momentary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8LRH8EF1Q1
Zoro #
G4046296
UPC #
782113728773
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Height
1.4 in
Product Width
2 in
Product Length/Depth
5.53 in
Panel Cutout Diameter
30 mm
Overall Depth
5.53 in
Overall Width
2 in
Overall Height
1.4 in
Manufacturer Warranty Length
1 yr

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Knob
Contact Form
2NC, 2NO
Action
Maintained/Maintained/Maintained/Momentary
Operator Head Material
Polymer
Cam
8E
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Bezel Material
Chrome
Position
4
Bezel Color
Chrome
Key Removal
No Key
Switch Operation @ Position D
OOOX
NEMA Contact Rating Designation
A600/P600
Switch Operation @ Position C
OOXO
Includes
Assembled Pushbutton
Contact Rating
10A @ 600V AC
IP Rating
IP68
Switch Operation @ Position B
OXOO
Switch Operation @ Position A
XOOO
Standards
CSA, UL Listed
Contact configuration
2 NO 2 NC
Illumination
Non-illuminated
Certifications
CSA Certified
Actuator
Knob
Actuator color
Black
Enclosure
NEMA 4X
Number Of Positions
4
Type
30.5 mm, Watertight/Oiltight-HT800
Operating mode
Maintained, maintained, maintained, momentary
Bezel
Chrome
AC Contact Rating
10 A @ 600 V
DC Contact Rating
5 A @ 250 V
Series
HT800
Product Name
Eaton HT800 pushbutton
Operator Head Type
Short-Handled Knob
Operator Illumination
Non-Illuminated
Switch Function @ 3rd Position
On
Operator Head Color
Black
Number of Positions
4
Switch Function @ 1st Position
On
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Switch Function @ 4th Position
On
Switch Function @ 2nd Position
On
Contact Block Material
Metal

Description

Selector Switch, 30 mm, 4 Position, Maintained/Maintained/Maintained/Momentary Action, 2NC, 2NO Contact Form, Type of Operator Knob, Color Black, No Key Key Removal, Operator Head Material Polymer, Basic Material Metal, Bezel Material Chrome, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP68, Cam 8E, Switch Operation @ Position A XOOO, Switch Operation @ Position B OXOO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.