Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illuminated Selector Switch, Chrome

  • Mfr # HT8JAH3AF1Q1

  • Zoro # G4221524


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Knob
Contact Form
1NO/1NC
Action
Maintained/Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8JAH3AF1Q1
Zoro #
G4221524
UPC #
782113728322
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Width
2 in
Product Length/Depth
3 in
Product Height
5 in
Overall Depth
3 in
Manufacturer Warranty Length
1 yr
Overall Height
5 in
Panel Cutout Diameter
30 mm
Overall Width
2 in

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Knob
Contact Form
1NO/1NC
Action
Maintained/Maintained
Cam
3A
Operator Head Material
Polymer
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Position
2
Bezel Material
Chrome
Bezel Color
Chrome
Key Removal
No Key
Contact Rating
10A @ 600V AC
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position C
No Third Position
NEMA Contact Rating Designation
A600/P600
Standards
CSA, UL Listed
IP Rating
IP68
Includes
Assembled Pushbutton
Switch Operation @ Position B
OXOX
Switch Operation @ Position A
XOXO
Series
HT800
AC Contact Rating
10 A @ 600 V
DC Contact Rating
5 A @ 250 V
Bezel
Chrome
Contact configuration
Right: 1 NO 1 NC
Operating mode
Maintained, maintained
Number Of Positions
2
Type
30.5 mm, Watertight/Oiltight-HT800
Cam code
Cam 3A
Actuator
Knob
Certifications
CSA Certified
Illumination
Non-illuminated
Enclosure
NEMA 12
Actuator color
Black
Product Name
Eaton HT800 pushbutton
Switch Function @ 1st Position
On
Contact Block Material
Metal
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Number of Positions
2
Switch Function @ 3rd Position
No Third Position
Operator Head Type
Short-Handled Knob
Hazardous Location Specification
Not Rated
Operator Head Color
Black
Operator Illumination
Non-Illuminated
Switch Function @ 4th Position
No Fourth Position
Switch Function @ 2nd Position
On

Description

Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Knob, Color Black, No Key Key Removal, Operator Head Material Polymer, Basic Material Metal, Bezel Material Chrome, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP68, Cam 3A, Switch Operation @ Position A XOXO, Switch Operation @ Position B OXOX, Switch Operation @ Position C No Third Position

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.