Zoro Homepage

Non-Illuminated Selector Switch, IP65, Blk

  • Mfr # HT8JXH1DAA5

  • Zoro # G4226266


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Knob
Contact Form
2NO
Action
Momentary/Maintained/Momentary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8JXH1DAA5
Zoro #
G4226266
UPC #
782113563800
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Length/Depth
3 in
Product Height
5 in
Product Width
2 in
Manufacturer Warranty Length
1 yr
Overall Depth
3 in
Overall Height
5 in
Panel Cutout Diameter
30 mm
Overall Width
2 in

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Knob
Contact Form
2NO
Action
Momentary/Maintained/Momentary
Cam
1D
Operator Head Material
Polymer
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Position
3
Bezel Material
Aluminum
Bezel Color
Chrome
Key Removal
No Key
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position B
OO
Switch Operation @ Position C
OX
NEMA Contact Rating Designation
A600/P600
Switch Operation @ Position A
XO
Includes
Assembled Pushbutton
Contact Rating
10A @ 600V AC
IP Rating
IP68
Standards
CSA, UL Listed
AC Contact Rating
10 A @ 600 V
DC Contact Rating
5 A @ 250 V
Series
HT800
Cam code
Cam 1D
Actuator color
Black
Enclosure
NEMA 12
Contact configuration
Left: 1 NO
Type
30.5 mm, Watertight/Oiltight-HT800
Certifications
UL Listed
Number Of Positions
3
Throw type
Left/center/right
Actuator
Knob
Illumination
Non-illuminated
Operating mode
Momentary, maintained, momentary
Product Name
Eaton HT800 pushbutton
Hazardous Location Specification
Not Rated
Switch Function @ 4th Position
No Fourth Position
Switch Function @ 2nd Position
Off
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Number of Positions
3
Operator Head Color
Black
Switch Function @ 3rd Position
On
Operator Head Type
Short-Handled Knob
Operator Illumination
Non-Illuminated
Contact Block Material
Metal
Switch Function @ 1st Position
On

Description

Selector Switch, 30 mm, 3 Position, Momentary/Maintained/Momentary Action, 2NO Contact Form, Type of Operator Knob, Color Black, No Key Key Removal, Operator Head Material Polymer, Basic Material Metal, Bezel Material Aluminum, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP68, Cam 1D, Switch Operation @ Position A XO, Switch Operation @ Position B OO, Switch Operation @ Position C OX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.