Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illuminated Selector Switch, Polymer

  • Mfr # HT8JRH1DF1Q1

  • Zoro # G4004226


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Knob
Contact Form
2NC, 2NO
Action
Momentary/Maintained/Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT8JRH1DF1Q1
Zoro #
G4004226
UPC #
782113728612
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Height
1.4 in
Product Width
2 in
Product Length/Depth
5.53 in
Overall Width
2 in
Overall Height
1.4 in
Manufacturer Warranty Length
1 yr
Overall Depth
5.53 in
Panel Cutout Diameter
30 mm

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Knob
Contact Form
2NC, 2NO
Action
Momentary/Maintained/Maintained
Cam
1D
Operator Head Material
Polymer
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Position
3
Bezel Material
Chrome
Key Removal
No Key
Bezel Color
Chrome
NEMA Contact Rating Designation
A600/P600
IP Rating
IP68
Contact Rating
10A @ 600V AC
Switch Operation @ Position B
OXO
Standards
CSA, UL Listed
Includes
Assembled Pushbutton
Switch Operation @ Position A
XOO
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position C
OOX
AC Contact Rating
10 A @ 600 V
DC Contact Rating
5 A @ 250 V
Series
HT800
Contact configuration
2 NO 2 NC
Actuator color
Black
Certifications
CSA Certified
Enclosure
NEMA 3R
Number Of Positions
3
Bezel
Chrome
Operating mode
Momentary, maintained, maintained
Type
30.5 mm, Watertight/Oiltight-HT800
Actuator
Knob
Illumination
Non-illuminated
Product Name
Eaton HT800 pushbutton
Switch Function @ 4th Position
No Fourth Position
Operator Head Color
Black
Switch Function @ 1st Position
On
Contact Block Material
Metal
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Number of Positions
3
Operator Illumination
Non-Illuminated
Switch Function @ 2nd Position
On
Switch Function @ 3rd Position
On
Hazardous Location Specification
Not Rated
Operator Head Type
Short-Handled Knob

Description

Selector Switch, 30 mm, 3 Position, Momentary/Maintained/Maintained Action, 2NC, 2NO Contact Form, Type of Operator Knob, Color Black, No Key Key Removal, Operator Head Material Polymer, Basic Material Metal, Bezel Material Chrome, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP68, Cam 1D, Switch Operation @ Position A XOO, Switch Operation @ Position B OXO, Switch Operation @ Position C OOX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.