Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illuminated Selectr Switch, 2NO, Metal

  • Mfr # HT8JKH3AAA5

  • Zoro # G4055231


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Knob
Contact Form
2NO
Action
Momentary/Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT8JKH3AAA5
Zoro #
G4055231
UPC #
782113729602
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Height
1.4 in
Product Width
2 in
Product Length/Depth
5.53 in
Panel Cutout Diameter
30 mm
Overall Height
1.4 in
Overall Depth
5.53 in
Manufacturer Warranty Length
1 yr
Overall Width
2 in

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Knob
Contact Form
2NO
Action
Momentary/Maintained
Operator Head Material
Polymer
Cam
3A
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Bezel Material
Chrome
Position
2
Key Removal
No Key
Bezel Color
Black
Includes
Assembled Pushbutton
Switch Operation @ Position B
OX
Standards
CSA, UL Listed
Switch Operation @ Position A
XO
Switch Operation @ Position C
No Third Position
Contact Rating
10A @ 600V AC
Switch Operation @ Position D
No Fourth Position
NEMA Contact Rating Designation
A600/P600
IP Rating
IP68
AC Contact Rating
10 A @ 600 V
DC Contact Rating
5 A @ 250 V
Series
HT800
Type
30.5 mm, Watertight/Oiltight-HT800
Certifications
UL Listed
Contact configuration
2 NO
Actuator color
Black
Illumination
Non-illuminated
Actuator
Knob
Number Of Positions
2
Enclosure
NEMA 13
Operating mode
Momentary, maintained
Bezel
Chrome
Product Name
Eaton HT800 pushbutton
Operator Head Color
Black
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Switch Function @ 3rd Position
No Third Position
Contact Block Material
Metal
Operator Illumination
Non-Illuminated
Number of Positions
2
Switch Function @ 4th Position
No Fourth Position
Switch Function @ 1st Position
On
Hazardous Location Specification
Not Rated
Switch Function @ 2nd Position
On
Operator Head Type
Short-Handled Knob

Description

Selector Switch, 30 mm, 2 Position, Momentary/Maintained Action, 2NO Contact Form, Type of Operator Knob, Color Black, No Key Key Removal, Operator Head Material Polymer, Basic Material Metal, Bezel Material Chrome, Bezel Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP68, Cam 3A, Switch Operation @ Position A XO, Switch Operation @ Position B OX, Switch Operation @ Position C No Third Position

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.