Zoro Homepage

Non-Illuminated Selectr Switch, 2P, Chrome

  • Mfr # C22-WRK-K20

  • Zoro # G6225283


product price: $40.19
/ea

Key Features

Size
22 mm
Basic Material
Plastic
Type of Operator
Knob with 40 Degrees Rotation
Action
Maintained/Maintained
Contact Form
2NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C22-WRK-K20
Zoro #
G6225283
UPC #
015081294668
Country of Origin
Germany

Dimensions

Size
22 mm
Product Length/Depth
1.17 in
Product Width
1.17 in
Product Height
2.83 in
Overall Width
1.17 in
Overall Depth
1.17 in
Overall Height
2.83 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
22 mm

Details

Item
Selector Switch
Basic Material
Plastic
Type of Operator
Knob with 40 Degrees Rotation
Action
Maintained/Maintained
Contact Form
2NO
Cam
No Cam Required
Operator Head Material
Polycarbonate
Color
Black
NEMA Rating
1, 12, 13, 3, 4X
Position
2
Bezel Material
Silver
Key Removal
No Key
Bezel Color
Silver
NEMA Contact Rating Designation
A600
Switch Operation @ Position D
No Fourth Position
Contact Rating
1.5A @ 230V AC, 3A @ 24V DC
IP Rating
IP65
Switch Operation @ Position C
No Third Position
Switch Operation @ Position B
X
Includes
Assembled Pushbutton
Standards
CSA, EN 60947, IEC 60947, UL Listed
Switch Operation @ Position A
X
Series
C22
DC Contact Rating
3 A @ 24 V
AC Contact Rating
1.5 A @ 230 V
Bezel
Silver
Button color
Black, white
Compliances
DIN VDE 0600
Actuator function
Maintained, 40°
Number Of Positions
2
Illumination
Non-illuminated
Certifications
UL Listed
Type
Selector Switch
Contact configuration
2 NO
Actuator
Knob
Product Name
Eaton C22 compact pushbutton
Switch Function @ 2nd Position
On
Number of Positions
2
Switch Function @ 4th Position
No Fourth Position
Operator Head Color
Black
Operator Head Type
Short-Handled Knob
NEMA Enclosure Rating
1, 12, 13, 3, 4X
Switch Function @ 3rd Position
No Third Position
Switch Function @ 1st Position
On
Operator Illumination
Non-Illuminated
Hazardous Location Specification
Not Rated
Contact Block Material
Plastic

Description

Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, 2NO Contact Form, Type of Operator Knob with 40 Degrees Rotation, Color Black, No Key Key Removal, Operator Head Material Polycarbonate, Basic Material Plastic, Bezel Material Silver, Bezel Color Silver, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, NEMA Rating 1, 12, 13, 3, 4X, IP Rating IP65, Cam No Cam Required, Switch Operation @ Position A X, Switch Operation @ Position B X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.