Zoro Homepage

Nonfusible, Safety Switch, General Duty, 240 V, 3PST

  • Mfr # DG322URB

  • Zoro # G8817943


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG322URB
Zoro #
G8817943
UPC #
782113144313
Country of Origin
United States

Dimensions

Height
14.2 in
Depth
7.4 in
Width
8.7 in
Product Length/Depth
7.38 in
Product Width
8.69 in
Product Height
14.19 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
15 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
NEMA KS-1, UL Listed, UL98
Duty
General
Amps AC
60 A
Metallic / Non-Metallic
Metallic
IP Rating
14
Fusible / Nonfusible
Nonfusible
Material of Construction
Galvanized Steel
Number of Wires
4
Number of Poles
3
NEMA Enclosure Rating
3R
Horsepower @ 600V AC
Not Rated
Horsepower @ 240V AC
15 hp
Mounting Style
Surface Mount
Product Name
Eaton general duty non-fusible safety switch
Compliances
NEC 230.62 (C) Compliant Barrier
Certifications
UL Listed
Fuse Configuration
Non-fusible
Voltage Rating
240V

Description

The EATON - DG322URB is a Safety Disconnect Switch, an important industrial electrical device intended to interrupt the flow of electricity for equipment maintenance and emergency situations. This switch allows power systems to be disconnected in accordance with operational procedures.

  • Amps AC: With a current rating of 60 A, this switch is rated to handle specified amounts of electrical current within its design parameters.
  • Certifications: The UL Listed certification indicates that this safety disconnect switch has been tested against recognized safety and quality standards.
  • Contact Form: The 3PST contact form indicates how many circuits can be controlled by this switch, determining its functionality.
  • Duty: Classified as 'General' duty, it's suitable for standard applications in various environments.
  • Enclosure Type: NEMA 3R rated enclosure signifies its ability to withstand environmental conditions such as dust, water corrosion and external ice formation.
  • Fuse Configuration & Protection Method: Features non-fusible configuration; however, users should ensure appropriate measures are taken against potential electrical overloads as per usage guidelines.
  • Housing Material & Construction Material: Constructed from galvanized steel which is known for its strength properties and resistance to corrosion.

Mounting Style: Designed for surface mount installation providing flexibility in setup locations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.