Zoro Homepage

Nonfusible, Safety Switch, General Duty, 240 V, 3PST, NEMA 1

  • Mfr # DG321UGB

  • Zoro # G8817882


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG321UGB
Zoro #
G8817882
UPC #
782113120140
Country of Origin
United States

Dimensions

Depth
6.8 in
Width
6.3 in
Height
10.6 in
Product Width
6.38 in
Product Length/Depth
6.88 in
Product Height
10.69 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 1
HP
7.5 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
NEMA KS-1, UL Listed, UL98
Fusible / Nonfusible
Nonfusible
Metallic / Non-Metallic
Metallic
Amps AC
30 A
Number of Poles
3
Material of Construction
Steel
NEMA Enclosure Type
1
IP Rating
20
Number of Wires
4
Duty
General
NEMA Enclosure Rating
1
Horsepower @ 240V AC
7 1/2 hp
Horsepower @ 600V AC
Not Rated
Certifications
UL Listed
Fuse Configuration
Non-fusible
Voltage Rating
240V
Product Name
Eaton general duty non-fusible safety switch
Compliances
NEC 230.62 (C) Compliant Barrier

Description

The EATON - DG321UGB is a Safety Disconnect Switch, an essential industrial electrical device designed to interrupt the flow of electricity for equipment maintenance and emergency situations. This switch is part of the broader category of Electrical Supplies and plays a crucial role in ensuring power systems can be quickly disconnected, reducing potential risks during routine operations or unexpected events.

  • Amps AC: The switch is rated for a 30 A current, but its performance may vary depending on the electrical load and environmental conditions.
  • Certifications: The switch has been certified by Underwriters Laboratories, indicating it meets certain industry standards for safety and performance.
  • Contact Form: The 3PST contact form indicates how many circuits it can control and whether they are normally open (NO) or closed (NC).
  • Duty & Environment: Designed for general duty use in indoor environments.
  • Enclosure Type: NEMA 1 rated enclosure indicates that it is designed to meet certain standards related to resistance against dust, water, corrosion and external ice formation. Actual performance may vary based on specific environmental conditions.
  • Fuse Configuration & Protection Method: Non-fusible configuration means it lacks a fuse but is designed with features intended to help manage electrical overloads. The actual effectiveness of these features can depend on various factors including usage and maintenance practices.
  • Horsepower @ 240V AC: Is rated for handling motor power up to 7.5 horsepower at a voltage of 240 Volts AC; however actual capacity may vary based on specific usage circumstances.
  • Housing Material & Construction Material: Made from steel which contributes towards durability, resistance against certain environmental conditions & overall performance; however actual results can depend upon use case scenarios & maintenance practices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.