Zoro Homepage

Nonfusible, Safety Switch, General Duty, 240 V, 3PST, NEMA 1

  • Mfr # DG323UGB

  • Zoro # G8817961


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG323UGB
Zoro #
G8817961
UPC #
782113144368
Country of Origin
United States

Dimensions

Width
9.1 in
Depth
7.4 in
Height
18.8 in
Product Length/Depth
7.38 in
Product Width
9.13 in
Product Height
18.81 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 1
HP
30 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
NEMA KS-1, UL Listed, UL98
Metallic / Non-Metallic
Metallic
Number of Wires
4
NEMA Enclosure Type
1
Number of Poles
3
Material of Construction
Steel
Amps AC
100 A
IP Rating
20
Fusible / Nonfusible
Nonfusible
Duty
General
NEMA Enclosure Rating
1
Horsepower @ 600V AC
Not Rated
Horsepower @ 240V AC
30 hp
Compliances
NEC 230.62 (C) Compliant Barrier
Product Name
Eaton general duty non-fusible safety switch
Certifications
UL Listed
Fuse Configuration
Non-fusible
Voltage Rating
240V

Description

Safety Switch, Contact Form 3PST, Current Rating 100 A, Depth 7 3/8 in, Duty Standard, Environment Indoor, For Fuse Class Not Applicable, Height 18 3/4 in, Horsepower @ 240V AC 30 hp, Horsepower @ 600V AC Not Rated, Housing Material Steel, IP Rating IP20, NEMA Enclosure Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.