Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nonfusible, Safety Switch, General Duty, 240 V, 3PST, NEMA 3R

  • Mfr # DG321URB

  • Zoro # G8817907


product price: $204.63
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG321URB
Zoro #
G8817907
UPC #
782113120287
Country of Origin
United States

Dimensions

Height
10.6 in
Width
6.3 in
Depth
6.8 in
Product Length/Depth
6.88 in
Product Height
10.81 in
Product Width
6.38 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
7.5 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
NEMA KS-1, UL Listed, UL98
Fusible / Nonfusible
Nonfusible
Amps AC
30 A
Number of Poles
3
Duty
General
NEMA Enclosure Type
3R
Metallic / Non-Metallic
Metallic
Number of Wires
4
Material of Construction
Galvanized Steel
IP Rating
14
NEMA Enclosure Rating
3R
Horsepower @ 240V AC
7 1/2 hp
Horsepower @ 600V AC
Not Rated
Voltage Rating
240V
Compliances
NEC 230.62 (C) Compliant Barrier
Certifications
UL Listed
Fuse Configuration
Non-fusible
Product Name
Eaton general duty non-fusible safety switch

Description

The EATON - DG321URB is a Safety Disconnect Switch, an essential industrial electrical device designed to interrupt the flow of electricity for equipment maintenance and emergency situations. As part of the broader category of Electrical Supplies, it's utilized by industry professionals to quickly and safely disconnect power systems, aiding in reducing potential electrical hazards during regular use or unforeseen circumstances.

  • Amps AC: The switch can handle a maximum current load up to 30 Amperes (A).
  • Certifications: It is UL Listed, a recognition from authoritative bodies like Underwriters Laboratories for meeting certain standards.
  • Contact Form: With a 3PST contact form, this switch indicates how many circuits can be controlled and their normal state (open/closed), determining its functionality.
  • Duty: General duty rating signifies that this switch is suitable for standard applications or specific environments.
  • Enclosure Type: NEMA 3R rated enclosure indicates its designed resistance to specific environmental factors such as dust, water, corrosion and external ice formation.
  • Fuse Configuration & Protection Method: Non-fusible configuration implies absence of replaceable fuses; however, it's designed to operate within specified load limits.
  • Housing Material & Construction Material: Constructed with galvanized steel intended to provide increased resilience against corrosion. Its suitability for different industrial environments depends on their specific conditions.
  • Number of Poles & Wires: This safety disconnect switch has three poles controlling individual circuits with four wires indicating how many connections can be made for power transmission/control circuits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.