Zoro Homepage

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # DH361UGK

  • Zoro # G8817672


product price: $291.31
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH361UGK
Zoro #
G8817672
UPC #
782113205502
Country of Origin
United States

Dimensions

Depth
10 in
Width
8.1 in
Height
15.9 in
Product Height
15.81 in
Product Length/Depth
9.89 in
Product Width
8.81 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 1
HP
20 HP
Voltage
600 V
Housing Material
Steel
Standards
NEMA KS-1, UL Listed, UL98
Number of Poles
3
Amps AC
30 A
Material of Construction
Steel
IP Rating
20
Duty
Heavy
Number of Wires
3
Metallic / Non-Metallic
Metallic
Fusible / Nonfusible
Nonfusible
Horsepower @ 600V AC
30 hp
Horsepower @ 240V AC
10 hp
Horsepower @ 480V AC
20 hp
NEMA Enclosure Rating
1
Mounting Style
Surface Mount
Voltage Rating
600 V
Product Name
Eaton heavy duty non-fusible safety switch
Certifications
UL Listed
Compliances
NEC 230.62 (C) Compliant Barrier
Fuse Configuration
Non-fusible

Description

Safety Switch, Contact Form 3PST, Current Rating 30 A, Depth 9 7/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, For Fuse Class Not Applicable, Height 15 3/4 in, Horsepower @ 240V AC 10 hp, Horsepower @ 480V AC 20 hp, Horsepower @ 600V AC 30 hp, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.