Zoro Homepage

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # DH362URK

  • Zoro # G8817733


product price: $707.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH362URK
Zoro #
G8817733
UPC #
782113206028
Country of Origin
United States

Dimensions

Height
15.9 in
Depth
10 in
Width
8.1 in
Product Height
15.88 in
Product Width
8.13 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
50 HP
Voltage
600 V
Housing Material
Steel
Standards
NEMA KS-1, UL Listed, UL98
IP Rating
14
Fusible / Nonfusible
Nonfusible
Duty
Heavy
Number of Poles
3
Amps AC
60 A
Material of Construction
Galvanized Steel
Number of Wires
3
Metallic / Non-Metallic
Metallic
Neutral Assembly Included
Yes
Horsepower @ 600V AC
60 hp
Mounting Style
Surface Mount
Horsepower @ 240V AC
20 hp
Horsepower @ 480V AC
50 hp
NEMA Enclosure Rating
3R
Includes Neutral Assembly
Yes
Certifications
UL Listed
Compliances
NEC 230.62 (C) Compliant Barrier
Product Name
Eaton heavy duty non-fusible safety switch
Voltage Rating
600 V
Fuse Configuration
Non-fusible

Description

Safety Switch, Contact Form 3PST, Current Rating 60 A, Depth 10 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 15 7/8 in, Horsepower @ 240V AC 20 hp, Horsepower @ 480V AC 50 hp, Horsepower @ 600V AC 60 hp, Housing Material Steel, IP Rating IP14, Mounting Style Surface Mount, NEMA Enclosure Rating 3R, Neutral Assembly Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.