Zoro Homepage

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # DH364URK

  • Zoro # G8817812


product price: $1,159.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH364URK
Zoro #
G8817812
UPC #
782113206813
Country of Origin
United States

Dimensions

Height
27.6 in
Depth
11.2 in
Width
16 in
Product Length/Depth
11.25 in
Product Height
27.63 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
125 HP
Voltage
600 V
Housing Material
Steel
Standards
NEMA KS-1, UL Listed, UL98
Duty
Heavy
Metallic / Non-Metallic
Metallic
Number of Poles
3
Fusible / Nonfusible
Nonfusible
Number of Wires
3
Material of Construction
Galvanized Steel
IP Rating
14
Amps AC
200 A
Horsepower @ 600V AC
150 hp
Horsepower @ 480V AC
125 hp
Horsepower @ 240V AC
60 hp
NEMA Enclosure Rating
3R
Mounting Style
Surface Mount
Product Name
Eaton heavy duty non-fusible safety switch
Voltage Rating
600 V
Certifications
UL Listed
Compliances
NEC 230.62 (C) Compliant Barrier
Fuse Configuration
Non-fusible

Description

Safety Switch, Contact Form 3PST, Current Rating 200 A, Depth 11 1/4 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 27 5/8 in, Horsepower @ 240V AC 60 hp, Horsepower @ 480V AC 125 hp, Horsepower @ 600V AC 150 hp, Housing Material Steel, IP Rating IP14, Mounting Style Surface Mount, NEMA Enclosure Rating 3R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.