Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PST, NEMA 1

  • Mfr # DH363UGK

  • Zoro # G8817751


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DH363UGK
Zoro #
G8817751
UPC #
782113206455
Country of Origin
United States

Dimensions

Height
22.0 in
Width
11.8 in
Depth
10 in
Product Length/Depth
9.89 in
Product Height
21.68 in
Product Width
11.84 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 1
HP
75 HP
Voltage
600 V
Housing Material
Steel
Standards
NEMA KS-1, UL Listed, UL98
Material of Construction
Steel
NEMA Enclosure Type
1
Amps AC
100 A
Duty
Heavy
Fusible / Nonfusible
Nonfusible
Metallic / Non-Metallic
Metallic
IP Rating
20
Number of Wires
3
Number of Poles
3
Horsepower @ 480V AC
75 hp
Horsepower @ 600V AC
100 hp
NEMA Enclosure Rating
1
Horsepower @ 240V AC
40 hp
Certifications
UL Listed
Voltage Rating
600 V
Fuse Configuration
Non-fusible
Compliances
NEC 230.62 (C) Compliant Barrier
Product Name
Eaton heavy duty non-fusible safety switch

Description

Safety Switch, Contact Form 3PST, Current Rating 100 A, Depth 9 7/8 in, Duty Heavy Duty, Environment Indoor, For Fuse Class Not Applicable, Height 21 5/8 in, Horsepower @ 240V AC 40 hp, Horsepower @ 480V AC 75 hp, Horsepower @ 600V AC 100 hp, Housing Material Steel, IP Rating IP20, NEMA Enclosure Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.