Nonreversing Definite Purpose Magnetic Motor Starter, 1 NEMA Rating, 208 to 240V AC, 3 Poles

  • Mfr # A25CGE50B

  • Zoro # G3447227


product price:  $459.99
/ea
Free Shipping & Returns

Key Features

Enclosure NEMA Rating
1
HP @ 3 Phase - 240V
15 hp
HP @ 3 Phase - 575V
30 hp
Action
Nonreversing
Amps AC
50 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A25CGE50B
Zoro #
G3447227
UPC #
-
Country of Origin
United States

Dimensions

Depth
6.67 in
Width
7.64 in
Height
13.27 in
Product Height
12.6 in
Product Width
6 in
Product Length/Depth
7.62 in
Overall Height
12.6 in
Overall Depth
7.62 in
Mounting Hole Distance - Height
10.39 in
Mounting Hole Distance - Width
6 in
Overall Width
6 in

Details

Item
Definite Purpose Magnetic Motor Starter
Coil Volts
208 to 240V AC
Enclosure NEMA Rating
1
HP @ 3 Phase - 240V
15 hp
HP @ 3 Phase - 575V
30 hp
Action
Nonreversing
Amps AC
50 A
Number of Poles
3
HP @ 3 Phase - 480V
30 hp
Standards
CSA, UL Listed
Hz
50/60
Type
Non-reversing
Amperage Rating
50A
Enclosure
NEMA type 1 enclosed
Model
Starter
Product Name
Eaton definite purpose starter
Phase
Three
Certifications
UL Recognized;CSA Certified
Inductive Full Load
50 A IFL
Terminals
Box lugs (posidrive setscrew)
Coil
208-240 Vac, 50/60 Hz
Control Characteristics
Common control
Frequency
50/60 Hz
Horsepower @ Three Phase - 480V AC
30 hp
NEMA Enclosure Rating
1
IP Rating
IP20
Minimum Operating Temperature
-13 Degrees F
Current AC
50 A
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 240V AC
15 hp
Overload Protection Type
Thermal
Maximum Operating Temperature
149 Degrees F
Coil Voltage
208-240V AC
Series
A25
Locked Rotor Load
200 A @ 575V AC, 250 A @ 460V AC, 300 A @ 115V AC, 300 A @ 230V AC
Horsepower @ Three Phase - 600V AC
30 hp
Terminal Connection Type
Screw Terminals

Description

Definite Purpose Magnetic Motor Starter, Series A25, Coil Voltage 208-240V AC, Terminal Connection Type Screw Terminals, Horsepower @ Three Phase - 600V AC 30 hp, Horsepower @ Three Phase - 480V AC 30 hp, Horsepower @ Three Phase - 240V AC 15 hp, Current AC 50 A, Number of Poles 3, NEMA Enclosure Rating 1, Reversing Capability Non-Reversing, Phase Three, Overload Protection Type Thermal, Locked Rotor Load 200 A @ 575V AC, 250 A @ 460V AC, 300 A @ 115V AC, 300 A @ 230V AC, Frequency 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.