This item is Discontinued.

Eaton Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NC/1NO ECN0531CAA-R63/E

Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NC/1NO (Discontinued)

  • Mfr # ECN0531CAA-R63/E
  • Zoro # G3721523
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECN0531CAA-R63/E
Zoro #
G3721523
UPC #
00786685451015
Country of Origin
United States

Dimensions

NEMA Size
3
Height
25.99 in
Depth
8.03 in
Width
11.66 in
Overall Height
11 in
Overall Width
14.2 in
Overall Depth
26.5 in

Details

Item
NEMA Magnetic Motor Starter
Overload Relay Amp Setting
20 to 100A
Coil Volts
480V AC
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
30 hp
Starter Type
NEMA Style
Action
Nonreversing
Amps AC
90
Number of Poles
3
HP @ 3 Phase - 480V
50 hp
HP @ 1 Phase - 120V
7 1/2 hp
HP @ 3 Phase - 208V
25 hp
HP @ 3 Phase - 575V
50 hp
Standards
UL E1491
Includes
Solid State Overload Relay
Features
Solid State Overload Relay
Hz
50/60
HP @ 1 Phase - 230V
15 hp
Maximum Overload Relay Current Setting
100 A
Minimum Overload Relay Current Setting
20 A
Horsepower @ Three Phase - 480V AC
50 hp
Coil Voltage
440/460V AC
Series
Freedom
Starter Style
NEMA
Number of Auxillary Contacts
2
Overload Protection Type
Electronic
Frequency
50/60 Hz
Horsepower @ Single Phase - 240V AC
15 hp
Horsepower @ Three Phase - 240V AC
30 hp
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 600V AC
50 hp
Current AC
90 A
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 208V AC
25 hp
Horsepower @ Single Phase - 120V AC
7 1/2 hp
NEMA Enclosure Rating
1

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 100 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 20 A, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Coil Voltage 440/460V AC, Horsepower @ Three Phase - 600V AC 50 hp, Horsepower @ Three Phase - 240V AC 30 hp, Horsepower @ Three Phase - 208V AC 25 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.