This item is Discontinued.

Eaton Nonreversing NEMA Magnetic Motor Starter, 12 NEMA Rating, 208V AC, 3 Poles, 1NC/1NO ECN0528EAA-R63/D

Nonreversing NEMA Magnetic Motor Starter, 12 NEMA Rating, 208V AC, 3 Poles, 1NC/1NO (Discontinued)

  • Mfr # ECN0528EAA-R63/D
  • Zoro # G3617607
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECN0528EAA-R63/D
Zoro #
G3617607
UPC #
094714795413
Country of Origin
United States

Dimensions

NEMA Size
2
Height
13.31 in
Depth
6.7 in
Width
9.84 in
Overall Depth
6.7 in
Overall Height
13.31 in
Overall Width
9.84 in

Details

Item
NEMA Magnetic Motor Starter
Overload Relay Amp Setting
9 to 45A
Coil Volts
208V AC
Enclosure NEMA Rating
12
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
15 hp
Starter Type
NEMA Style
Action
Nonreversing
Amps AC
45
Number of Poles
3
HP @ 3 Phase - 480V
25 hp
HP @ 1 Phase - 120V
3 hp
HP @ 1 Phase - 230V
5 hp
HP @ 3 Phase - 575V
25 hp
HP @ 3 Phase - 208V
10 hp
Features
Solid State Overload Relay
Standards
BS, CSA, cUL Listed, IEC, IEC 947 Type 2, OSHPD (OSP-0015-10), UL Listed, VDE
Hz
60
Includes
Solid State Overload Relay
Horsepower @ Single Phase - 120V AC
3 hp
Trip Class
10/20/30
Starter Style
NEMA
Horsepower @ Single Phase - 240V AC
5 hp
Mounting Style
Through Panel
Coil Voltage
208V AC
Series
Freedom
Minimum Overload Relay Current Setting
9 A
Resistance Properties
Impact Resistant, Temperature Resistant
Status Indicator
LED Indicator
Phase
Three
Horsepower @ Three Phase - 600V AC
25 hp
Mounting Postion
Horizontal, Vertical
Maximum Overload Relay Current Setting
45 A
NEMA Enclosure Rating
12
IP Rating
IP20
Current AC
45 A
Horsepower @ Three Phase - 480V AC
25 hp
Horsepower @ Three Phase - 240V AC
15 hp
Number of Auxillary Contacts
2
Overload Protection Type
Electronic
Includes Auxiliary Contacts
Yes
Frequency
60 Hz
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 208V AC
10 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 45 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 9 A, Trip Class 10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Through Panel, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Coil Voltage 208V AC, Horsepower @ Three Phase - 600V AC 25 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.