This item is Discontinued.

Eaton Nonreversing NEMA Magnetic Motor Starter, 12 NEMA Rating, 208V AC, 3 Poles, 1NC/1NO ECN0558EAA-R63/G

Nonreversing NEMA Magnetic Motor Starter, 12 NEMA Rating, 208V AC, 3 Poles, 1NC/1NO (Discontinued)

  • Mfr # ECN0558EAA-R63/G
  • Zoro # G3664403
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECN0558EAA-R63/G
Zoro #
G3664403
UPC #
094714825493
Country of Origin
United States

Dimensions

NEMA Size
5
Width
20 in
Height
47.85 in
Depth
10.48 in
Overall Height
47.85 in
Overall Depth
10.48 in
Overall Width
20 in

Details

Item
NEMA Magnetic Motor Starter
Overload Relay Amp Setting
60 to 300A
Coil Volts
208V AC
Enclosure NEMA Rating
12
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
100 hp
Starter Type
NEMA Style
Action
Nonreversing
Amps AC
270
Number of Poles
3
HP @ 3 Phase - 480V
200 hp
Features
Solid State Overload Relay
Hz
60
HP @ 3 Phase - 208V
75 hp
Standards
BS, CSA, cUL Listed, IEC, IEC 947 Type 2, OSHPD (OSP-0015-10), UL Listed, VDE
Includes
Solid State Overload Relay
HP @ 3 Phase - 575V
200 hp
Horsepower @ Three Phase - 480V AC
200 hp
Maximum Overload Relay Current Setting
300 A
Resistance Properties
Impact Resistant, Temperature Resistant
Phase
Three
Frequency
60 Hz
Mounting Postion
Horizontal, Vertical
Trip Class
10/20/30
Reversing Capability
Non-Reversing
NEMA Enclosure Rating
12
Horsepower @ Three Phase - 240V AC
100 hp
Includes Auxiliary Contacts
Yes
Starter Style
NEMA
Coil Voltage
208V AC
Minimum Overload Relay Current Setting
60 A
Current AC
270 A
Horsepower @ Three Phase - 208V AC
75 hp
Overload Protection Type
Electronic
Series
Freedom
IP Rating
IP20
Horsepower @ Three Phase - 600V AC
200 hp
Status Indicator
LED Indicator
Number of Auxillary Contacts
2
Mounting Style
Through Panel

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 300 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 60 A, Trip Class 10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Through Panel, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Coil Voltage 208V AC, Horsepower @ Three Phase - 600V AC 200 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.