This item is Discontinued.

Eaton Nonreversing NEMA Magnetic Motor Starter, 3R NEMA Rating, 480V AC, 3 Poles, 1NC/1NO ECN05A2CAA-R63/B

Nonreversing NEMA Magnetic Motor Starter, 3R NEMA Rating, 480V AC, 3 Poles, 1NC/1NO (Discontinued)

  • Mfr # ECN05A2CAA-R63/B
  • Zoro # G3672173
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECN05A2CAA-R63/B
Zoro #
G3672173
UPC #
094714825844
Country of Origin
United States

Dimensions

NEMA Size
00
Height
13.31 in
Depth
6.7 in
Width
9.84 in
Overall Width
9.84 in
Overall Depth
6.7 in
Overall Height
13.31 in

Details

Item
NEMA Magnetic Motor Starter
Overload Relay Amp Setting
1 to 5A
Coil Volts
480V AC
Enclosure NEMA Rating
3R
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
1 1/2 hp
Starter Type
NEMA Style
Action
Nonreversing
Amps AC
9
Number of Poles
3
HP @ 3 Phase - 480V
2 hp
HP @ 1 Phase - 120V
1/3 hp
Standards
BS, CSA, cUL Listed, IEC, IEC 947 Type 2, OSHPD (OSP-0015-10), UL Listed, VDE
HP @ 3 Phase - 208V
1 1/2 hp
HP @ 3 Phase - 575V
3 hp
Features
Solid State Overload Relay
HP @ 1 Phase - 230V
1 hp
Hz
50/60
Includes
Solid State Overload Relay
Trip Class
10/20/30
Phase
Three
Reversing Capability
Non-Reversing
Minimum Overload Relay Current Setting
1 A
Includes Auxiliary Contacts
Yes
IP Rating
IP20
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Series
Freedom
Horsepower @ Single Phase - 120V AC
1/3 hp
Number of Auxillary Contacts
2
Mounting Postion
Horizontal, Vertical
NEMA Enclosure Rating
3R
Horsepower @ Single Phase - 240V AC
1 hp
Horsepower @ Three Phase - 480V AC
2 hp
Starter Style
NEMA
Frequency
50/60 Hz
Current AC
9 A
Mounting Style
Through Panel
Maximum Overload Relay Current Setting
5 A
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Resistance Properties
Impact Resistant, Temperature Resistant
Horsepower @ Three Phase - 600V AC
3 hp
Overload Protection Type
Electronic
Status Indicator
LED Indicator
Coil Voltage
440/460V AC

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1 A, Trip Class 10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Through Panel, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Coil Voltage 440/460V AC, Horsepower @ Three Phase - 600V AC 3 hp

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.