Nonreversing NEMA Magnetic Motor Starter, 4X NEMA Rating, 24V AC, 3 Poles, 1NC/1NO (Discontinued)
- Mfr # ECN0524TAA-R63/D
- Zoro # G3601403
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ECN0524TAA-R63/D
Zoro #
G3601403
UPC #
094714795376
Country of Origin
United States
Dimensions
NEMA Size
2
Height
13.31 in
Depth
6.7 in
Width
9.84 in
Overall Depth
6.7 in
Overall Height
13.31 in
Overall Width
9.84 in
Description
NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 45 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 9 A, Trip Class 10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Through Panel, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Coil Voltage 24V AC, Horsepower @ Three Phase - 600V AC 25 hp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.