Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Occupancy Switches 240V NEMA 3/3R/4/4X/12/13

  • Mfr # 10250T65

  • Zoro # G014797504


product price: $30.95
/ea

Key Features

Action
Momentary
Lamp Type
Incandescent
Body Material
Chrome Plated Die-Cast Zinc
Head Material
Chrome Plated Die-Cast Zinc
Size
30.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T65
Zoro #
G014797504
UPC #
78211330057
Country of Origin
Dominican Republic

Dimensions

Size
30.5 mm
Panel Cutout Diameter
30.5 mm

Details

Item
Push Button Switches
Action
Momentary
Lamp Type
Incandescent
Body Material
Chrome Plated Die-Cast Zinc
Head Material
Chrome Plated Die-Cast Zinc
Standards
UL; CSA; CE
Push Button Style
Flush
Operator Illumination
Illuminated Push-Pull Device Light Unit

Description

30.5 MM, 240 VAC 50/60 Hz Transformer, #755 Incandescent Lamp, Chrome Plated Die-Cast Zinc, NEMA 1/2/3/3R/3S/4/4X/12/13, IP65, Heavy Duty, Corrosion Resistant, Water/Oil Tight, Illuminated Push-Pull Device Light Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.