Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other Circuit Breakers

  • Mfr # CCVH2150X

  • Zoro # G921850286


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection
Lug
Frame Size
CCV
Interrupt Rating
25 kAIC
Amps
150A
Standards
UL 489
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCVH2150X
Zoro #
G921850286
UPC #
78668536849
Country of Origin
Dominican Republic

Dimensions

Frame Size
CCV
Width
4.5 in
Depth
7.7 in
Height
5.4 in

Details

Terminal Connection
Lug
Interrupt Rating
25 kAIC
Amps
150A
Standards
UL 489
Item
Circuit Breaker
Circuit Breaker Type
Tenant Main
Number of Poles
2
AC Voltage Rating
120/240V
Max. AIR Rating
25kA

Description

CCVH, 2P, 150A, 25kAIC, LOAD LUGS ONLY

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.