Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other Circuit Breakers

  • Mfr # FAZ-D7/2-RT

  • Zoro # G514239894


product price: $92.75
/ea
Free Shipping & Returns

Key Features

Series
CB
Number of Poles
2
Width
3 in
Depth
5 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAZ-D7/2-RT
Zoro #
G514239894
UPC #
4015081021017
Country of Origin
Germany

Dimensions

Width
3 in
Depth
5 in
Height
2 in

Details

Item
Circuit Breaker
Series
CB
Amps
7A
Number of Poles
2
Circuit Breaker Type
DIN Rail Miniature Circuit Breaker
DC Voltage Rating
277/480V DC

Description

277/480 VAC 50/60 Hz, 7 A, 2-Pole, 10/14 kA, 10 to 20 x Rated Current, Ring Tongue Terminal, DIN Rail Mount, Standard Packaging, D-Curve, Current Limiting, Thermal Magnetic, Miniature Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.