Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other Circuit Breakers

  • Mfr # WMZT1C10

  • Zoro # G414241751


product price: $56.45
/ea

Key Features

Series
CB
Amps
10A
Number of Poles
1
Width
3 in
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMZT1C10
Zoro #
G414241751
UPC #
7866852560610
Country of Origin
Mexico

Dimensions

Width
3 in
Depth
4 in
Height
2 in

Details

Item
Circuit Breaker
Series
CB
Amps
10A
Number of Poles
1
Circuit Breaker Type
DIN Rail Miniature Circuit Breaker
Circuit Breaker Mounting Style
DIN Rail
Terminal Connection
Standard Box
AC Voltage Rating
277/480V
Curve Type
C
Max. AIR Rating
15kA IEC

Description

UL 489 WMZT DIN Rail Miniature Circuit Breaker,DIN Rail miniature circuit breaker,10 A,10 kAIC UL/CSA, 15 kAIC IEC,Single-pole,277/480 V,50-60 Hz,Standard box terminals,C curve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.