Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other Circuit Breakers

  • Mfr # WMZT2C40

  • Zoro # G914239715


product price: $73.25
/ea

Key Features

Series
CB
Number of Poles
2
Width
3 in
Depth
5 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMZT2C40
Zoro #
G914239715
UPC #
7866852569002
Country of Origin
Mexico

Dimensions

Width
3 in
Depth
5 in
Height
2 in

Details

Item
Circuit Breaker
Series
CB
Amps
40A
Number of Poles
2
Circuit Breaker Type
DIN Rail Miniature Circuit Breaker
AC Voltage Rating
277/480V
Terminal Connection
Standard Box
Curve Type
C
Max. AIR Rating
10kA at 277/480V AC
Circuit Breaker Mounting Style
DIN Rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.