Zoro Homepage

Other Conduit/Fittings/Outlet Boxes EA

  • Mfr # TCI143

  • Zoro # G321853320


product price: $26.69
/ea

Key Features

Thread Size
1/2 in. NPT
Standards
CSA
Trade Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCI143
Zoro #
G321853320
UPC #
040893646510
Country of Origin
United States

Dimensions

Thread Size
1/2 in. NPT
Trade Size
1/2 in

Details

Standards
CSA

Description

1/2in NPT, 0.4 to 0.54in Cord, Aluminum Body, Steel Mesh, Insulated, Straight Male, Dust Tight Grip

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.