Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other Contactors 3P 18A 208V 60Hz 1NO Side Mounting

  • Mfr # CE15DNS3EB

  • Zoro # G414519201


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Reversing Capability
Non-Reversing
Series
CE15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE15DNS3EB
Zoro #
G414519201
UPC #
78211377880
Country of Origin
United States

Details

Item
Definite Purpose Contactor
Number of Poles
3
Reversing Capability
Non-Reversing
Series
CE15

Description

EATON XT IEC CONTACTOR, 18A, 208 VAC, 60 HZ, 1NO, 18A, FRAME D, 55 MM, 60 HZ, SI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.