Zoro Homepage

Other Contactors 3P 9A 12VDC B Frame

  • Mfr # XTCE009B10RD

  • Zoro # G414519430


product price: $37.79
/ea

Key Features

Phase
3
Terminal Connection Type
Screw
Full Load Current - Inductive
9 A
Reversing Capability
Non-Reversing
Coil Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCE009B10RD
Zoro #
G414519430
UPC #
1508276704
Country of Origin
Romania

Details

Phase
3
Terminal Connection Type
Screw
Full Load Current - Inductive
9 A
Item
Definite Purpose Contactor
Reversing Capability
Non-Reversing
Coil Voltage
12V DC
Number of Poles
3
Series
XTCE

Description

7-1/2 HP 575 VAC 3-Phase, 12 VDC Coil, 9 A, 3-Pole, 1NO, IP20, 45 MM B-Frame, Screw Terminal, Full Voltage, Non-Reversing, IEC Contactor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.