
Other Contactors
Mfr # A201K3CX
Zoro # G521850235
product price: $1,351.99
/ea
Free Shipping & Returns
Key Features
Reversing Capability
Non-Reversing
Number of Poles
3
Full Load Current - Inductive
90 A
Series
A200
Standards
UL, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A201K3CX
Zoro #
G521850235
UPC #
10786678231690
Country of Origin
United States
Details
Reversing Capability
Non-Reversing
Number of Poles
3
Coil Voltage
480V AC
Full Load Current - Inductive
90 A
Series
A200
Standards
UL, CSA
Description
50 HP 480/600 VAC 3-Phase, 480 VAC 60 Hz Coil, 90 A, 3-Pole, NEMA 3, Open, Front Connected, Non-Reversing, Motor Control Contactor
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.